- Number of Grooves: 10
- 5V Belt Size
- QD Bushing Required
- 10.90 in OD
| Bushing Type | QD |
| Outside Dia. | 10.90 in |
| Belt Size | 5V |
| No. of Grooves | 10 |
| Bushing Series | F |
| Weight | 66.0 LB |
| Bushing Type | QD |
| Outside Dia. | 10.90 in |
| Belt Size | 5V |
| No. of Grooves | 10 |
| Bushing Series | F |
| Weight | 66.0 LB |