- Number of Grooves: 10
- 5V Belt Size
- QD Bushing Required
- 14.00 in OD
| Bushing Type | QD |
| Outside Dia. | 14.00 in |
| No. of Grooves | 10 |
| Belt Size | 5V |
| Bushing Series | J |
| Weight | 91.2 LB |
| Bushing Type | QD |
| Outside Dia. | 14.00 in |
| No. of Grooves | 10 |
| Belt Size | 5V |
| Bushing Series | J |
| Weight | 91.2 LB |