Skip to content Skip to navigation menu
The Electron Corp.2 3V1400SK

2 3V1400SK

Fixed Diameter Two Groove QD Sheave
Item #106346906
The Electron Corp.2 3V1400SK
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
No. of Grooves 2
Bushing Type QD
Belt Size 3V
Bushing Series SK
Weight 16.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison