- Number of Grooves: 3
- 3V Belt Size
- QD Bushing Required
- 10.60 in OD
| No. of Grooves | 3 |
| Bushing Type | QD |
| Bushing Series | SK |
| Belt Size | 3V |
| Outside Dia. | 10.60 in |
| Weight | 13.4 LB |
| No. of Grooves | 3 |
| Bushing Type | QD |
| Bushing Series | SK |
| Belt Size | 3V |
| Outside Dia. | 10.60 in |
| Weight | 13.4 LB |