- 2.548-18NF-3 Thread Inside Diameter
- 4.937" Outside Diameter
- 0.895" Thick
- Steel Mounting Flange
| Material | Steel |
| Outside Dia. | 4.937 in |
| Flange Diameter | 4.937 in |
| Bolt Hole Size | 0.531 in |
| Internal Thread Size | 2.548-18 UNF |
| Thickness | 0.895 in |
| Bolt Circle Dia. | 4.062 in |
| Bolt Holes | 4 |
| Weight | 1.6 LB |

