- 3.137-12NF-3 Thread Inside Diameter
- 5.375" Outside Diameter
- 1.582" Thick
- Steel Mounting Flange
| Bolt Circle Dia. | 4 3/8 in |
| Bolt Holes | 4 |
| Material | Steel |
| Internal Thread Size | 3.137-12 UNF |
| Outside Dia. | 5.375 in |
| Thickness | 1.582 in |
| Bolt Hole Size | 0.656 in |
| Flange Diameter | 5.375 in |
| Weight | 10.0 LB |

