- 7.375" Outside Dia
- 2.020" Thick
- Steel
- Ball Nut Flange w/4.325-12 NF Internal Thread
| Internal Thread Size | 4.325-12 UNF |
| Thickness | 2.02 in |
| Flange Diameter | 7.375 in |
| Outside Dia. | 7.375 in |
| Bolt Holes | 8 |
| Bolt Circle Dia. | 6 1/4 in |
| Bolt Hole Size | 0.781 in |
| Material | Steel |
| Weight | 15.0 LB |

