- 1 3/8-16N-3 Thread Inside Diameter
- 2.76" Outside Diameter
- 0.52" Thick
- Steel Mounting Flange
| Bolt Holes | 4 |
| Outside Dia. | 2.76 in |
| Bolt Hole Size | 0.266 in |
| Bolt Circle Dia. | 2.26 in |
| Thickness | 0.52 in |
| Material | Steel |
| Flange Diameter | 2.73 in |
| Internal Thread Size | 1.375-16 UN |
| Weight | 0.6 LB |

