- 1 5/8-20UN-2 Thread Inside Diameter
- 3.202" Outside Diameter
- 0.495" Thick
- Steel Mounting Flange
| Bolt Circle Dia. | 2.702 in |
| Material | Steel |
| Bolt Hole Size | 0.266 in |
| Outside Dia. | 3.202 in |
| Internal Thread Size | 1 5/8-20 UN |
| Thickness | 0.495 in |
| Flange Diameter | 3.202 in |
| Bolt Holes | 4 |
| Weight | 1.511 LB |

