- 1.171 Ball Circle Diameter
- .413 Lead
- Right Hand
- 16 ft Long
- Standard Precision
| Material | Alloy Steel |
| Precision Level | Standard Rolled |
| Lead Accuracy | .004 in/ft |
| Thread Starts | Single |
| Thread Hand | Right Hand |
| Root Diameter | 0.87 in |
| Ball Circle Dia. | 1.171 in |
| Length | 16 ft |
| Thread Lead | 0.413 in |
| Weight | 44.32 LB |

