- 2.496" Shaft Diameter
- 3.672" Housing Bore Diameter
- .315" Width
- Nitrile
- Type200E
| Spring Material | None |
| Housing Bore Dia. | 3.672 in |
| Seal Application | General Purpose |
| Shaft Dia. | 2.496 in |
| Construction | 200E |
| Inch/Metric | Inch |
| Lip Style | External |
| Lip Type | Triple Lip w/o Spring |
| Temperature Range [Max] | 225 °F |
| Temperature Range [Min] | -40 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.010 Max |
| Seal Design | Assembled Design |
| Pressure | 0 psi |
| Lip Material | Nitrile |
| Surface Speed [Nom] | 750 ft/min |
| Case Construction | Steel Case w/Inner Case |
| Weight | 0.339 LB |
| EAN or UPC | 53893468891 |

