- 4 3/8" Shaft Diameter
- 5.373" Housing Bore
- 0.570" Width
- Single Lip w/o Spring
- External
| Misalignment & Runout (In. @ Feet Per Minute) | 0.010 Max |
| Pressure | 0 psi |
| Surface Speed [Nom] | 750 ft/min |
| Inch/Metric | Inch |
| Case Construction | Steel Case w/Inner Case |
| Shaft Dia. | 4.375 in |
| Spring Material | None |
| Seal Application | General Purpose |
| Construction | 8S |
| Housing Bore Dia. | 5.373 in |
| Lip Type | Single Lip w/o Spring |
| Seal Design | Assembled Design |
| Temperature Range [Min] | -30 °F |
| Temperature Range [Max] | 300 °F |
| Lip Style | External |
| Lip Material | Acrylates |
| Cover/Compensation Ring/Plate Required | No |
| Weight | 0.444 LB |
| EAN or UPC | 53893513997 |

