- 135 mm Sleeve Bore x 135 mm Long
- Removal Nut RN30
- Use w/Bearing Series 22300K
- 150 mm Bearing Bore
| Sleeve Taper | 1:12 |
| Thread Pitch | N/A |
| Bearing Series | 22300K Series |
| Bearing Bore | 150 mm |
| Length | 135.000 mm |
| Withdrawal Nut | RN30 |
| Thread Size | N/A |
| Threads per Inch | N/A |
| Sleeve Bore | 135 mm |
| Weight | 11.43 LB |
| EAN or UPC | 87796034075 |

