- 4.33 in Inside Diameter
- 9.449 in Outside Diameter
- C4 Internal Clearance
- Steel
- 3.626 in Overall Width
description
- With more than a century of knowledge and innovation, Timken is an industry-leader in designing, manufacturing and applying high performance engineered bearings into our customers’ most challenging applications. With one common global quality system across all manufacturing plants, we deliver consistent product performance and reliability anywhere in the world. As a Timken customer, you are connected to a team of application, sales and on-site service engineers who help solve unique equipment challenges resulting in extended uptime, productivity and efficiency. We are a recognized global leader in spherical roller bearings, with a manufacturing history going back to the early 1900s. With one of the broadest ranges of spherical roller bearings and assemblies fitting shafts of 25mm to 2500mm, our team can help provide the optimal solution for your application. Designed to meet the toughest application conditions, our Spherical Roller Bearings can increase productivity and uptime in your equipment due to optimized internal geometry and higher capacity, resulting in longer bearing life. Timken Spherical Roller Bearings can also lead to more productivity and uptime thanks to lower operating temperatures resulting in extended lubrication life and reduced lubricant usage.
applications
- Screens
- Pavement profilers
- Building block machines
- Finishing mills
- Saw frames
- Bin vibrators
- Vibrating feeders
- Vibrating compactors
features
- Longer bearing life achieved from higher capacity (vs. competitors)
- Longer lubrication life achieved from lower operating temperatures due to reduced internal friction and running torque from cage guided rollers
- Improved bearing performance in extreme operating conditions, minimizing impact of contaminants that can get caught in the bearing's roller and cage due to an enhanced cage bridge design
- Extend bearing life in applications with extreme shock/vibration, high gravitational forces and minimal lubrication conditions due to the extra strength and durability provided by our machined brass cage
| Bore Type | Cylindrical |
| Outer Diameter Type | Cylindrical |
| Housing Fillet Radius [Max] | 0.1 in, 2.5 mm |
| Fillet Radius | 0.1 in |
| I.D. | 4.331 in, 110 mm |
| No. of Rows | Double |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring, W22 - Outer Ring w/Reduced Outside Diameter Tolerance, W88 - Inner Ring w/Reduced Bore Diameter Tolerance |
| Internal Clearance | C4 |
| Enclosure | Unsealed |
| Radial Internal Clearance Specification | Clearance Greater Than C3 |
| Radial Internal Clearance | C4 |
| Shaft Fillet Radius [Max] | 0.1 in, 2.5 mm |
| Overall Width | 3.626 in, 92.1 mm |
| Precision Class | ISO P0 |
| Bearing Material | Steel |
| Component | Assembly |
| Bearing Type | Unmounted Roller Bearing |
| Cage Material | Brass |
| Cage Type | Machined Finger |
| Roller Material | Steel |
| Rolling Element | Spherical |
| Limiting Speed - Grease | 1280 rpm |
| Limiting Speed - Oil | 1700 rpm |
| Inner Ring Width | 3.626 in, 92.1 mm |
| O.D. | 9.449 in, 239.992 mm |
| Relubricatable | No |
| Rolling Element Material | Steel |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Origin | Spherical Radial |
| Closure Type | Open |
| Inch/Metric | Metric |
| Outer Ring Width | 3.626 in, 92.1 mm |
| Weight | 44.85 LB |
| EAN or UPC | 87796031883 |

