Skip to content Skip to navigation menu
DuraBoard™ Pegboard

DB-2

DuraBoard™ Pegboard
Item #102012558
  • 48" Wide
  • 24" High
  • Translucent White Polypropylene Pegboard w/9/32" Holes w/1"Spacing
  • 2 Pieces per Package
DuraBoard™ Pegboard
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 48" Wide
  • 24" High
  • Translucent White Polypropylene Pegboard w/9/32" Holes w/1"Spacing
  • 2 Pieces per Package

description

  • Heavy-duty polypropylene pegboards offer up to three times more holding capacity than ordinary pegboards. Weather-resistant, washable boards won't crack or break under normal use and can be bowed to accommodate uneven or curved wall surfaces. Translucent white surface is ideal for creating silhouettes for tool storage management. Ships assembled.

features

  • 9/32" holes are spaced 1" on center
  • Use with DuraHook™ locking pegboard hooks or any standard board hooks
  • Simple wall mounting with spacer kit #70015
Material Polypropylene
Color Translucent White
Depth 0.25 in
Hole Spacing 1 in
Hole Dia. 0.28125 in
Weight 21.0 LB
EAN or UPC 819175003002
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison