- 48" Wide
- 24" High
- Translucent White Polypropylene Pegboard w/9/32" Holes w/1"Spacing
- 4 Pieces per Package
description
- Heavy-duty polypropylene pegboards offer up to three times more holding capacity than ordinary pegboards. Weather-resistant, washable boards won't crack or break under normal use and can be bowed to accommodate uneven or curved wall surfaces. Translucent white surface is ideal for creating silhouettes for tool storage management. Ships assembled.
features
- 9/32" holes are spaced 1" on center
- Use with DuraHook™ locking pegboard hooks or any standard board hooks
- Simple wall mounting with spacer kit #70015
| Hole Spacing | 1 in |
| Depth | 0.25 in |
| Hole Dia. | 0.28125 in |
| Color | Translucent White |
| Material | Polypropylene |
| Weight | 41.0 LB |
| EAN or UPC | 819175003033 |

