- DuraBoard™ Pegboard
- 48" W x 96" H
| Square Feet | 32 ft2 |
| Depth | 0.25 in |
| Hole Dia. | 0.28125 in |
| Hole Spacing | 1 in |
| Color | White |
| Weight | 0.0 LB |
| Square Feet | 32 ft2 |
| Depth | 0.25 in |
| Hole Dia. | 0.28125 in |
| Hole Spacing | 1 in |
| Color | White |
| Weight | 0.0 LB |