- Stainless Steel LocBoard™
- 18” W x 36” H
- 304 Stainless Steel
| Depth | 0.5 in |
| Contains | Wall Mounting Hardware |
| Material | 304 Stainless Steel |
| Weight | 20.0 LB |
| EAN or UPC | 819175000292 |
| Depth | 0.5 in |
| Contains | Wall Mounting Hardware |
| Material | 304 Stainless Steel |
| Weight | 20.0 LB |
| EAN or UPC | 819175000292 |