- LocBoard™ Steel Pegboard
- 18” W x 36” H
- 9/16” Thick
| Depth | 0.5625 in |
| Square Feet | 9 ft2 |
| Color | White Epoxy Powder Coat |
| Load Rating | 350 |
| Material | Steel |
| Weight | 0.0 LB |
| Depth | 0.5625 in |
| Square Feet | 9 ft2 |
| Color | White Epoxy Powder Coat |
| Load Rating | 350 |
| Material | Steel |
| Weight | 0.0 LB |