- 42 1/2" Wide
- 24" High
- White Epoxy Powder Coated
- 18 Ga Steel Pegboard w/3/8" Square Holes
- 1 1/2" Centers
description
- Heavy-duty steel pegboard with square holes offers high load capacity and outstanding versatility. Boxed 18 gauge steel construction with internal ribbed support members. Boards mount to most any vertical surfaces, including benches, wire cages, and tool carts. Scratch-resistant, white epoxy finish is ideal for silhouetting tools. LocBoards mount vertically or horizontally and can be added as needed to expand storage. Load rated at 300 lb.
features
- Use only with LocHook™ 50000 Series
- Use LocHook BinClips™ #57500 (sold separately) to mount hanging bins (sold separately)
- 3/8" square holes 1 1/2" centers
| Depth | 0.5 in |
| Square Feet | 14.1 ft2 |
| Color | White Epoxy Powder Coat |
| Hole Dia. | N/A |
| Hole Spacing | N/A |
| Material | Steel |
| Load Rating | 400 |
| Weight | 30.8 LB |
| EAN or UPC | 819175001244 |

