- Tempered Wood Commercial Pegboard
- 48" W x 24" H
- 16 sq. ft of Storage
| Material | Heavy Duty Tempered Pegboard |
| Depth | 0.25 in |
| Square Feet | 16 ft2 |
| Weight | 0.0 LB |
| Material | Heavy Duty Tempered Pegboard |
| Depth | 0.25 in |
| Square Feet | 16 ft2 |
| Weight | 0.0 LB |