U.S. Motors
C20P2B
Corro‐Duty® Three Phase TEFC Horizontal - Footed Motor
Item #101678654
-
NEMA Premium
- AC Motor
- Severe Duty Motor Application
- 20 hp
- 1800 rpm
- Three Phase
applications
- Pulp and paper
- Mill and chemical
- Any other severe-duty environments found in the process industries
features
- All cast iron construction (steel frame and fan cover on 140 frame)
- Cast iron inner bearing caps (180 frame and larger)
- Class F insulation, class B rise at full load
- Condensation drains with plastic plugs
- Corrosion-resistant mill and chemical duty paint
- Double-shielded bearings 140 to 360 frame, open on 400 to 440 frame
- Field convertible to F2 assembly (180 frame and up)
- Oversized conduit boxes - one size larger than NEMA
- Precision balance (< 0.08 in/sec vibration)
- Relubricatable bearings 180 frame and up
- lifting provisions 180 frame and up
- Shaft slinger on pulley end for IP54 protection
- Stainless steel nameplate (with CE mark) and zinc-plated hardware
compliances
- 0
| Voltage Rating | 230/460, 460, 230 |
| Drive End Bearing | 6208-J/C3 |
| Useable at 208V | No |
| Voltage | 230/460 |
| Motor Shaft Length | 4.13 in |
| Full Load Amps | 47/23.5 |
| Washdown Duty | No |
| Efficiency Group | Premium Efficient |
| Phase | Three Phase |
| Poles | 4 |
| Design | B |
| Open End Bearing | 6206-J/C3 |
| Manufacturer Part No. | C20P2B |
| RPM | 1800 rpm |
| Hz | 60 Hz |
| Type | Tce |
| Application | Designed for pulp & paper, mill & chemical and any other severe duty environments found in the process industries. |
| Brake Feature | No |
| Enclosure | TEFC |
| Mounting | Rigid Base, Horizontal - Footed |
| Motor Shaft Size | 1 5/8 in |
| Frame Size | 256T |
| Full Load Pf | 84.9 |
| Epact Nominal Full Load Efficiency | 91 % |
| Mounting Style | F-1 |
| C Dimension | 25 in |
| Frame | 256T |
| Frame Material | Cast Iron |
| Service Factor | 1.15 |
| Full Load rpm | 1770 rpm |
| Duty | Continuous Duty |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Insulation | F |
| Motor Application | Corro-Duty, Severe Duty |
| Full Load Efficiency | 93 % |
| Weight | 340.0 LB |
| EAN or UPC | 786382014612 |
-
NEMA Premium

