- AC Motor
- General Purpose Motor Application
- 2 hp
- 1800 rpm
- Single Phase
| C Dimension | 14.7 in |
| Enclosure | ODP, Drip Proof |
| Frame | 182T, 182 |
| Service Factor | 1.15 |
| Frame Material | Rolled Steel |
| Voltage Rating | 230, 115/230, 115 |
| Mounting | Horizontal Mount |
| Insulation | F |
| Enclosure Designation | ODP - Open Drip Proof |
| Poles | 4 |
| HP | 2 |
| Hz | 60 Hz |
| Phase | Single Phase |
| Motor Application | General Purpose, Single Phase |
| Duty | Continuous Duty |
| Full Load Efficiency | 75.1 % |
| Full Load Amps | 23.2/11.6 |
| Design | L |
| RPM | 1800 rpm |
| Drive End Bearing | SLEEVE |
| Full Load rpm | 1730 rpm |
| Open End Bearing | SLEEVE |
| Weight | 70.0 LB |
| EAN or UPC | 786382018054 |

