- AC Motor
- Definite Purpose Motor Application
- 1/2 hp
- 180 Voltage Rating
- C-Face - Footed Mount
| Manufacturer Part No. | DC12N2Q |
| C Dimension | 11.9 in |
| Full Load rpm | 1750 rpm |
| Full Load Amps | 5 |
| Voltage Rating | 180 |
| Frame | 56C |
| Mounting | C-Face - Footed |
| Motor Application | Definite Purpose |
| Weight | 24.0 LB |
| EAN or UPC | 786382027292 |

