- AC Motor
- General Purpose Motor Application
- 5 hp
- 3600 rpm
- Single Phase
| Poles | 2 |
| Hz | 60 Hz |
| Design | L |
| Full Load Efficiency | 82.2 % |
| Phase | Single Phase |
| Drive End Bearing | SAB |
| Enclosure Designation | TE - Totally Enclosed |
| C Dimension | 17.3 |
| Frame Material | Rolled Steel |
| Mounting | Horizontal Mount |
| Voltage Rating | 230 |
| Enclosure | Totally Enclosed, TE |
| Full Load Amps | 19.6 |
| Duty | Continuous Duty |
| HP | 5 |
| Service Factor | 1 |
| Open End Bearing | SAB |
| Frame | 184, 184T |
| RPM | 3600 rpm |
| Full Load rpm | 3505 rpm |
| Motor Application | General Purpose, Single Phase |
| Insulation | F |
| Weight | 91.0 LB |
| EAN or UPC | 786382041236 |

