- AC Motor
- Washdown Duty Motor Application
- 1/2 hp
- 1800 rpm
- Three Phase
| Frame | 56, 56C |
| Hz | 60 Hz |
| Design | B |
| Mounting | Horizontal Mount, Horizontal - Footless |
| Open End Bearing | 65BC03J3 |
| Service Factor | 1.15 |
| Voltage Rating | 208-230/460, 460, 230, 208 |
| Full Load rpm | 1755 rpm |
| RPM | 1800 rpm |
| Full Load Amps | 1.8-1.9/1 |
| Insulation | F |
| Enclosure Designation | TE - Totally Enclosed |
| Phase | Three Phase |
| Motor Application | Washdown Duty |
| C Dimension | 11.9 in |
| Duty | Continuous Duty |
| Poles | 4 |
| HP | 1/2 |
| Drive End Bearing | 65BC03J3 |
| Enclosure | Totally Enclosed, TE |
| Full Load Efficiency | 78.5 % |
| Weight | 34.0 LB |
| EAN or UPC | 786382053253 |

