- Square Point Shovel
- Open-Back, Reversed Step
- 11 1/2 in Blade Length
- 9 1/4 in Blade Width
- 48 in Handle Length
features
- For digging in sandy, light soils
- Rolled step prevents material build-up
| Handle Material | White Ash |
| Blade No. | 2 |
| Blade Type | Open-Back, Reversed Step |
| Blade Width | 9.25 in |
| Blade Length | 11.5 in |
| Type of Tool | Square Point Shovel |
| Blade Tip Shape | Square Point |
| Blade Material | Steel |
| Handle Type | Straight |
| Handle Length | 48 in |
| Weight | 3.83 LB |

