- Round Point Shovel
- Open-Back, Forward Turn Step
- 12 in Blade Length
- 9 1/2 in Blade Width
- 48 in Handle Length
features
- For digging and excavation in hard, rocky soil
- Largest open-back industrial gauge tempered steel blade with forward turned step
- 11" extended tab socket to reduce handle breakage
| Blade No. | 2 |
| Blade Tip Shape | Round Point |
| Handle Length | 48 in |
| Blade Type | Open-Back, Forward Turn Step |
| Type of Tool | Round Point Shovel |
| Blade Width | 9.5 in |
| Handle Type | Straight |
| Handle Material | White Ash |
| Blade Material | Steel |
| Blade Length | 12 in |
| Weight | 4.33 LB |

