- Drain Spade
- Open-Back, Forward Turn Step
- 14 in Blade Length
- 4 3/4 in Blade Width
- 27 in Handle Length
features
- For digging drainage ditches and trenches
| Handle Type | Big Grip D-Grip |
| Blade Length | 14 in |
| Blade Width | 4.75 in |
| Blade Type | Open-Back, Forward Turn Step |
| Handle Length | 27 in |
| Blade Material | Steel |
| Type of Tool | Drain Spade |
| Handle Material | White Ash, Poly |
| Blade Tip Shape | Round |
| Weight | 4.0 LB |

