- #100
- 1 Strand
- Cotter Pin Offset (Half) Link
- Heavy Series
- 1 1/4 in Pitch
features
- Ring-coined connecting links with same fatigue strength as base chain providing improved capacity
| Material | Carbon Steel |
| Pin Overall Length | 1.823 in |
| Chain Series | 100, 100-2, 100-3, 100-4, 100-6, 100-8 |
| Chain Pitch | 1 1/4 in |
| Link Plates Thickness | 0.187 in |
| Pin Material | Carbon Steel |
| Roller Dia. | 3/4 in |
| Link Type | Cotter Pin |
| Pin Diameter | 3/8 in |
| Chain Type | ANSI |
| Rated Working Load | 5,510 lb |
| Chain No. | 100 |
| Chain Construction | Part (CL, Ol, RL) |
| Link Plates Height | 1.185 in |
| No. of Strands Across | 1 |
| Roller Width | 3/4 in |
| Type | Offset (Half) Link |
| Duty | Heavy Series |
| Weight | 0.32 LB |
| EAN or UPC | 97039177100 |

