- #100 Chain
- 1 Strand
- 1 1/4" Pitch
- Riveted
- Carbon Steel
features
- PerforMax™ solid lube grooved bushings included in sizes 80 through 140 to maximize wear life
- Long lasting, heat-treated, solid rollers
- Heat-treated pins that are fabricated from high grade steel
- Ring-coined connecting links with same fatigue strength as base chain providing improved capacity
- Higher horsepower capacity
- Built to handle shock loads
- Dynamic prestressing
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
compliances
- Maximum allowable load exceeds ANSI standards
| Maximum Allowable Load | 5070 lb |
| Standard Type of Pin | Riveted |
| Roller Dia. | 3/4 in |
| Pin Material | Carbon Steel |
| Duty | Standard |
| Chain Pitch | 1 1/4 in |
| Package Type | 10 Foot Box |
| Pin Overall Length | 1.678 in |
| Link Plates Height | 1.185 in |
| Side Bow | No |
| Min. Ultimate Strength ANSI Standard | 19530 lb |
| Chain Type | ANSI |
| Chain Construction | Riveted |
| Pin Diameter | 0.375 in |
| Average Tensile Strength | 26,460 lbf |
| No. of Strands Across | 1 |
| Number of Links per 10 ft | 96 |
| Rated Working Load | 5,070 lb |
| Link Plates Thickness | 0.156 in |
| Roller Width | 3/4 in |
| Pins & Rollers | Standard |
| Chain No. | 100 |
| Width Between Roller Link Plates | 0.75 in |
| ANSI No. | 100 |
| Self-Lubricating | No |
| Material | Carbon Steel |
| Chain Series | 100, 100-2, 100-3, 100-4, 100-6, 100-8 |
| Weight | 2.75 LB |
| EAN or UPC | 97039174192 |
-
Pre-Packed Quantities


