- #160 Chain
- 3 Strands
- 2" Pitch
- Riveted
- Carbon Steel
features
- Long-lasting, heat-treated rollers
- Lube groove on inner surface of bushing improves wear life
- Pins are fabricated from high grade steel, then heat-treated
- Ring-coined connecting links have same fatigue strength as base chain providing improved capacity
- Higher horsepower capacity
- Built to handle shock loads
compliances
- Maximum allowable load exceeds ANSI standards
| Chain Construction | Riveted |
| Roller Width | 1 1/4 in |
| Roller Dia. | 1 1/8 in |
| Chain Type | ANSI |
| Self-Lubricating | No |
| Pin Diameter | 0.562 in |
| Pin Overall Length | 7.319 in |
| Rated Working Load | 29750 lbs |
| Chain Pitch | 2 in |
| Pin Material | Carbon Steel |
| Material | Carbon Steel |
| Package Type | 10 Foot Box |
| Pins & Rollers | Standard |
| Link Plates Thickness | 1/4 in |
| No. of Strands Across | 3 |
| Chain No. | 160 |
| Link Plates Height | 1.898 in |
| Chain Series | 160, 160-2, 160-3, 160-4, 160-6, 160-8 |
| Side Bow | No |
| Duty | Standard-Duty |
| Weight | 20.35 LB |
| EAN or UPC | 97039175243 |

