- ANSI Roller Chain
- Single Strand
- 200 Riveted
- 2.5 in Pitch
- Standard Series
applications
- Heavy load
- Severe operating conditions
features
- PerforMax™ solid lube grooved bushings included in sizes 80 through 140 to maximize wear life
- Long lasting, heat-treated, solid rollers
- Heat-treated pins that are fabricated from high grade steel
- Ring-coined connecting links with same fatigue strength as base chain providing improved capacity
- Higher horsepower capacity
- Built to handle shock loads
- Dynamic prestressing
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
compliances
- Maximum allowable load exceeds ANSI standards
| Average Tensile Strength | 103,630 lbf |
| Maximum Allowable Load | 17600 lb |
| Series | Standard |
| No. of Strands Across | 1 |
| Pin Diameter | 0.781 in |
| Standard Type of Pin | Riveted |
| Pins & Rollers | Standard |
| Chain Type | ANSI |
| Self-Lubricating | No |
| Pin Material | Carbon Steel |
| Side Bow | No |
| Width Between Roller Link Plates | 1.5 in |
| Roller Dia. | 1.562 in |
| Material | Carbon Steel |
| Rated Working Load | 17,600 lb |
| Duty | Heavy |
| ANSI No. | 200 |
| Pin Overall Length | 3.583 in |
| Package Type | 10 Foot Box |
| Chain Series | 200, 200-2, 200-3, 200-4, 200-6, 200-8 |
| Chain No. | 200 |
| Chain Pitch | 2 1/2 in |
| Link Plates Height | 2.374 in |
| Link Plates Thickness | 3/8 in |
| Chain Construction | Riveted |
| Roller Width | 1 1/2 in |
| Weight | 12.98 LB |
| EAN or UPC | 97039177360 |
-
Pre-Packed Quantities


