- #50 Chain
- 1 Strand
- 5/8" Pitch
- Riveted
- 304 Stainless
description
- SS Series chains are made completely of 304 stainless steel. SS Series has an excellent resistance to corrosion & temperature extremes. It is generally considered non-magnetic, although some permeability can be found in these chains. This is caused by the cold working of the components during the manufacturing process. If more complete non-magnetic permeability is required, we suggest our NS Series.
features
- Superior corrosion resistance
- Withstands harsh chemicals and extreme temperatures
- 304 stainless steel components
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
- Can be used in a variety of industries, including food industry
- Ideal for applications with corrosive, high temperature environments where harsh chemicals or caustic solutions are utilized
| Self-Lubricating | No |
| Chain Series | 50, 50-2, 50-3, 50-4 |
| Link Plates Thickness | 0.08 in |
| Material | 304 Stainless Steel |
| Roller Dia. | 0.4 in |
| Pin Overall Length | 0.878 in |
| Pins & Rollers | Standard |
| Pin Diameter | 0.2 in |
| Maximum Allowable Load | 154 lb |
| Chain No. | 50 |
| Chain Type | ANSI |
| Chain Pitch | 5/8 in |
| Side Bow | No |
| Chain Construction | Riveted |
| Width Between Roller Link Plates | 0.375 in |
| No. of Strands Across | 1 |
| Duty | Standard |
| Package Type | 10 Foot Box |
| Rated Working Load [Max] | 154 lb |
| ANSI No. | 50 |
| Pin Material | 304 Stainless |
| Roller Width | 3/8 in |
| Link Plates Height | 0.591 in |
| Weight | 0.737 LB |
| EAN or UPC | 97039186904 |
-
Pre-Packed Quantities


