- Sprocket Idlers
- Ball Bearing
- 80 Chain Size
- 12 Teeth
- 3/4" Bore Diameter
| Tooth Width | 0.575 in |
| Bearing Type | Ball Bearing |
| No. of Teeth | 12 |
| Length Through Bore | 0.61 in |
| Width | 0.610 in |
| Chain No. | 80 |
| Hardened Teeth | With Hardened Teeth |
| Sprocket Style | C |
| Outside Dia. | 4.36 in |
| Chain Pitch | 1 in |
| No. of Strands Across | 1 |
| Width Across Teeth | 0.61 in |
| Material | Carbon Steel |
| Pitch Diameter | 3.864 in |
| Hub Projection | 0 in |
| Weight | 1.5 LB |
| EAN or UPC | 97039905369 |

