- #80 Chain
- 1 Strand
- 1" Pitch
- Cottered
- Carbon Steel
applications
- Heavy load
- Severe operating conditions
features
- PerforMax™ solid lube grooved bushings included in sizes 80 through 140 to maximize wear life
- Long lasting, heat-treated, solid rollers
- Heat-treated pins that are fabricated from high grade steel
- Ring-coined connecting links with same fatigue strength as base chain providing improved capacity
- Higher horsepower capacity
- Built to handle shock loads
- Dynamic prestressing
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
compliances
- Maximum allowable load exceeds ANSI standards
| Pin Overall Length | 1.543 in |
| Chain Pitch | 1 in |
| Package Type | 10 Foot Box |
| Chain Construction | Cottered |
| Chain No. | 80 |
| Link Plates Height | 0.949 in |
| Width Between Roller Link Plates | 0.625 in |
| Pins & Rollers | Standard |
| Self-Lubricating | No |
| Average Tensile Strength | 17,640 lbf |
| Roller Width | 5/8 in |
| Duty | Heavy |
| Roller Dia. | 5/8 in |
| Side Bow | No |
| Maximum Allowable Load | 3630 lb |
| Chain Series | 80, 80-2, 80-3, 80-4, 80-6, 80-8 |
| No. of Strands Across | 1 |
| Standard Type of Pin | Cottered |
| ANSI No. | 80 |
| Link Plates Thickness | 0.156 in |
| Material | Carbon Steel |
| Chain Type | ANSI |
| Rated Working Load | 3,630 lb |
| Pin Material | Carbon Steel |
| Pin Diameter | 0.312 in |
| Weight | 2.145 LB |
| EAN or UPC | 97039176981 |
-
Pre-Packed Quantities


