- #2050
- 1 Strand
- Cotter Pin Offset (Half) Link
- Standard-Duty
- 1 1/4 in Pitch
features
- Heat-treated, high strength construction
| Chain Type | ANSI |
| Rated Working Load | 970 lb |
| No. of Strands Across | 1 |
| Roller Dia. | 0.4 in |
| Link Plates Thickness | 0.08 in |
| Chain Pitch | 1 1/4 in |
| Link Plates Height | 0.591 in |
| Pin Overall Length | 0.878 in |
| Chain Construction | Part (CL, Ol, RL) |
| Chain No. | 2050 |
| Duty | Standard-Duty |
| Pin Diameter | 0.2 in |
| Pin Material | Carbon Steel |
| Chain Series | 2050, 2052, 2058, 2059 |
| Type | Offset (Half) Link |
| Link Type | Cotter Pin |
| Roller Width | 3/8 in |
| Material | Carbon Steel |
| Weight | 0.06 LB |
| EAN or UPC | 97039181282 |

