These chains provide a high quality conveying medium for material handling equipment, road building machinery, farming implements, baking, packaging and bottling equipment.
applications
Low speed
Relatively long center distances
Heavy load
Severe operating conditions
features
Long lasting, heat-treated, solid rollers
Heat-treated pins that are fabricated from high grade steel
Higher horsepower capacity
Built to handle shock loads
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Chain No.
2080
Side Bow
No
Chain Pitch
2 in
Maximum Allowable Load
2400 lb
Pin Material
Carbon Steel
Pitch
2 in
No. of Strands Across
1
Roller Dia.
5/8 in
Duty
Heavy Series
Self-Lubricating
No
Pin Overall Length
1.543 in
Package Type
10 Foot Box
Rated Working Load
2,400 lb
Link Plates Thickness
0.156 in
Chain Type
Standard Roller
Chain Construction
Riveted
Material
Carbon Steel
Link Plates Height
0.906 in
Width Between Roller Link Plates
0.625 in
Pin Diameter
0.312 in
Chain Series
2080, 2082, 2088, 2089
Number of Links per 10 ft
60
Pins & Rollers
Standard
Roller Width
5/8 in
Average Tensile Strength
15400 lb
Sidebar Type
Heavy Side Plates
Weight
1.668 LB
EAN or UPC
97039181442
Pre-Packed Quantities
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back