- Multiple Strand Sprockets
- 160-2 Chain Number
- 14 Number of Teeth
- 9.9600" O.D.
- 8.988" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Inch/Metric | Inch |
| Tooth Width | 1.119 in |
| No. of Strands Across | 2 |
| No. of Teeth | 14 |
| Chain No. | 160-2 |
| Outside Dia. | 9.96 in |
| Bore Range | 2 in |
| Chain Pitch | 2.000 in |
| Bore Type | Minimum Plain Bore |
| Width Across Teeth | 3.424 in |
| Hub Projection | 1.326 in |
| Pitch Diameter | 8.988 in |
| Hardened Teeth | With Hardened Teeth |
| Length Through Bore | 4.75 in |
| Material | Carbon Steel |
| Sprocket Style | B |
| Hub Dia. | 6 3/4 in |
| Weight | 47.5 LB |
| EAN or UPC | 97039366887 |

