- Multiple Strand Sprockets
- 160-2 Chain Number
- 24 Number of Teeth
- 16.3900" O.D.
- 15.322" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Hub Dia. | 7 1/2 in |
| No. of Teeth | 24 |
| Chain Pitch | 2.000 in |
| Material | Carbon Steel |
| No. of Strands Across | 2 |
| Inch/Metric | Inch |
| Chain No. | 160-2 |
| Sprocket Style | B |
| Length Through Bore | 4.75 in |
| Outside Dia. | 16.39 in |
| Hardened Teeth | With Hardened Teeth |
| Hub Projection | 1.326 in |
| Pitch Diameter | 15.322 in |
| Width Across Teeth | 3.424 in |
| Bore Range | 2 in |
| Bore Type | Minimum Plain Bore |
| Tooth Width | 1.119 in |
| Weight | 141.0 LB |
| EAN or UPC | 97039366962 |

