- Double Single Sprockets
- 100 Chain Size
- 13 Teeth
- 1" Bore Size
- 5.8200" Outside Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Material | Carbon Steel |
| Pitch Diameter | 5.223 in |
| Sprocket Style | A-Double Single |
| Hub Projection | 0 in |
| Length Through Bore | 2.688 in |
| Inch/Metric | Inch |
| Bore Range | 1 in |
| Bore Type | Minimum Plain Bore |
| No. of Teeth | 13 |
| Chain No. | 100 |
| Outside Dia. | 5.82 in |
| Chain Pitch | 1.250 in |
| Hardened Teeth | With Hardened Teeth |
| Tooth Width | 0.692 in |
| Width Across Teeth | 2.688 in |
| No. of Strands Across | 2 |
| Weight | 11.2 LB |
| EAN or UPC | 97039370082 |

