Skip to content Skip to navigation menu
Vickers by Danfoss02-329127

02-329127

Vickers D08 Solenoid Valve
Item #101979713
  • Solenoid Actuated Valve
  • Pilot Operated Operation
  • D08 NFPA Size
  • Double Solenoid
  • 3-Position Spring Centered Function
Vickers by Danfoss02-329127
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Solenoid Actuated Valve
  • Pilot Operated Operation
  • D08 NFPA Size
  • Double Solenoid
  • 3-Position Spring Centered Function

description

  • DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.

caution

  • When a drive has three pulleys, at least two should be flanged
  • If the drive has more than three pulleys, every other pulley should be flanged
Coil Rating Code B
Spool Control Modification Code None
Gauge Port Thread Type 7/16 - 20 UNF, SAE Thread
Crossover All Ports Blocked
Port T Pressure Rating 5000 psi
Gauge Port SAE-4
Tank Port Rating 5000
Manual Override Plain Override
Compatible Fluids Petroleum Oil
Actuator Type Solenoid
Valve Type Standard-Duty
Leakage Standard Performance
Electrical Options Code None
Solenoid Double
Pressure Port Check Valve Code None
Manual Override Option Code None
Center Position All Ports Blocked
Spool Code 2
Electrical Options None
Gauge Ports Code None
Electrical Connector Code None
Pilot Valve Type CETOP 3, Standard Performance
Solenoid Indicator Lights Code None
Pressure Port Check Valve Pressure N/A
Fluid Cleanliness 20/18/15 micron
Port Restrictor Plugs None
Reducer Module Code None
Mounting Subplate/Manifold Mount
Design No. 10
Response Type Standard Response
Port Restrictor Plug Code None
Coil Type Code U
Response Type Code None
Pilot Pressure Code None
Surge Suppressor/Damper None
Pilot/Drain External Pilot/Internal Drain
EN Code None
Housing Code None
Model No. DG5V-8-S-2C-M-U-B-10
Rated Flow [Max] 175 gal/min
Overrides Plain Override Solenoid Ends
Spool Center Condition A Port and Double Offset sensing switch on B Port
Pilot Valve Type Code S
NFPA Size D08
Voltage & Frequency 110/120 VAC - 50/60 Hz
Spool Indicator Switch Code None
Spool Spring Arrangement Code C
Mechanical Options Code None
Operation Pilot Operated
Surge Suppressor/Damper Code None
Body Material Gray Iron
Electrical Connection No Connector
Performance Standard Performance
Seal Material Buna-N
Coil Type ISO 4400 (Din 43650) Connector
Mechanical Options None
No. of Stages Two Stage
AC/DC AC
Indicator Lights No
Pressure [Max] 5000 psi
Solenoid Energization Code None
Pilot Drain Code None
Function 3-Position Spring Centered
Reducer Module No
Weight 35.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison