- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
| Pilot/Drain | External Pilot/Internal Drain |
| Housing Code | W |
| Performance | High Performance |
| Pilot Valve Type Code | H |
| Coil Type Code | F |
| Response Type Code | None |
| Spool Spring Arrangement Code | C |
| Gauge Ports Code | None |
| AC/DC | AC |
| Manual Override | Plain Override |
| Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
| Manual Override Option Code | None |
| Mounting | Subplate/Manifold Mount |
| EN Code | None |
| Pilot Drain Code | T |
| Gauge Port | SAE-4 |
| Valve Type | Standard-Duty |
| Body Material | Ductile Iron |
| Solenoid | Double |
| Reducer Module Code | None |
| Electrical Connector Code | T |
| Solenoid Energization Code | None |
| Operation | Pilot Operated |
| Mechanical Options | Adjust Pilot Chokes on Both Ends |
| Solenoid Indicator Lights Code | L |
| Spool Control Modification Code | 2 |
| Pilot Valve Type | CETOP 3, High Performance |
| Pressure Port Check Valve Code | None |
| Electrical Connection | Wired Terminal Block |
| Port T Pressure Rating | 5000 psi |
| Electrical Options | None |
| Port Restrictor Plugs | None |
| Electrical Options Code | None |
| Actuator Type | Solenoid |
| Surge Suppressor/Damper Code | None |
| Center Position | P Blocked, A & B to T |
| Mechanical Options Code | None |
| Seal Material | Buna-N |
| Compatible Fluids | Petroleum Oil |
| Voltage & Frequency | 110/120 VAC - 50/60 Hz |
| Design No. | 10 |
| Temperature Range [Min] | -40 °F |
| NFPA Size | D08 |
| Crossover | P Blocked, A or B to T |
| Coil Rating Code | B |
| Response Type | Standard Response |
| Pilot Pressure Code | None |
| Leakage | High Performance |
| Indicator Lights | Yes |
| Pressure [Max] | 5000 psi |
| Spool Code | 6 |
| Surge Suppressor/Damper | None |
| Tank Port Rating | 5000 |
| Function | 3-Position Spring Centered |
| Overrides | Plain Override Solenoid Ends |
| Port Restrictor Plug Code | None |
| Model No. | DG5V-8-H-6C-2-T-M-FTWL-B-10 |
| Spool Indicator Switch Code | None |
| Rated Flow [Max] | 175 gal/min |
| Fluid Cleanliness | 19/17/14 micron |
| Reducer Module | No |
| No. of Stages | Two Stage |
| Pressure Port Check Valve Pressure | N/A |
| Actuation Identification | Solenoid A, Solenoid B |
| Temperature Range [Max] | 230 °F |
| Weight | 35.0 LB |

