- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Seal Material | Buna-N |
| Coil Rating Code | B |
| Surge Suppressor/Damper | None |
| Pressure [Max] | 5000 psi |
| Operation | Pilot Operated |
| Valve Type | Standard-Duty |
| Body Material | Ductile Iron |
| Center Position | P & B Blocked, A to T |
| Reducer Module Code | None |
| Coil Type Code | F |
| Port Restrictor Plug Code | None |
| Pilot Pressure Code | None |
| Spool Indicator Switch Code | None |
| Overrides | Plain Override Solenoid Ends |
| Port T Pressure Rating | 5000 psi |
| Response Type | Standard Response |
| Mechanical Options | None |
| Rated Flow [Max] | 175 gal/min |
| Leakage | High Performance |
| Reducer Module | No |
| Gauge Ports Code | None |
| Crossover | All Ports Blocked, or P & B Blocked, A to T |
| Tank Port Rating | 5000 |
| Spool Control Modification Code | None |
| No. of Stages | Two Stage |
| Electrical Connection | Wired Terminal Block |
| Spool Code | 3 |
| Electrical Connector Code | T |
| Pilot Drain Code | T |
| Spool Spring Arrangement Code | C |
| EN Code | None |
| Temperature Range [Max] | 230 °F |
| Pilot Valve Type Code | H |
| Electrical Options Code | None |
| Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
| Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
| Mechanical Options Code | None |
| Indicator Lights | Yes |
| Compatible Fluids | Petroleum Oil |
| Electrical Options | None |
| Mounting | Subplate/Manifold Mount |
| Fluid Cleanliness | 19/17/14 micron |
| Performance | High Performance |
| Temperature Range [Min] | -40 °F |
| Pressure Port Check Valve Pressure | 5 psi |
| Housing Code | W |
| Voltage & Frequency | 110/120 VAC - 50/60 Hz |
| Pressure Port Check Valve Code | K |
| NFPA Size | D08 |
| Gauge Port | SAE-4 |
| Pilot Valve Type | CETOP 3, High Performance |
| AC/DC | AC |
| Actuation Identification | Solenoid A, Solenoid B |
| Surge Suppressor/Damper Code | None |
| Model No. | DG5V-8-H-3C-T-K-M-FTWL-B-10 |
| Design No. | 10 |
| Response Type Code | None |
| Pilot/Drain | Internal Pilot/Internal Drain |
| Solenoid Energization Code | None |
| Function | 3-Position Spring Centered |
| Solenoid Indicator Lights Code | L |
| Manual Override Option Code | None |
| Manual Override | Plain Override |
| Actuator Type | Solenoid |
| Solenoid | Double |
| Port Restrictor Plugs | None |
| Weight | 35.0 LB |

