Skip to content Skip to navigation menu
DG4V-3 Series High-Performance Solenoid Operated Directional Valve

859160

DG4V-3 Series High-Performance Solenoid Operated Directional Valve
Item #101924273
  • Single Solenoid Valve
  • High-Performance
  • D03
  • 2-Pos Spring Offset, End to Center
  • 24 VDC
  • DIN 43650
  • Center Pos: All Ports Open
  • Crossover: All Ports Open
  • w/o Lights
  • 21.00 gpm Max Flow
+ Show More + Show Less
DG4V-3 Series High-Performance Solenoid Operated Directional Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Single Solenoid Valve
  • High-Performance
  • D03
  • 2-Pos Spring Offset, End to Center
  • 24 VDC

description

  • These solenoid operated directional control valves are for directing and stopping flow at any point in a hydraulic system. The 60-design series has been specially designed and developed to cover expanded demands in the industry as well as the many traditional uses of the earlier designs.

features

  • Efficient control of greater hydraulic powers without increasing solenoid power consumption
  • Multi-fluid capability without the need to change seals
  • Solenoid coils can be changed quickly and easily without leakage from the hydraulic system
  • Compact, cost-effective system design when used with Vickers SystemStak valves and subplates
  • Up to 21 gpm at 5,000 psi
  • Valve mounting face conforms to ISO 4401, size 03, and is compatible with related international standards
Solenoid Code H
Coil Rating Code H
Port T Pressure Rating 3000 psi
Housing Code None
Spool Indicator Switch Code None
Response Type Standard Response
Solenoid Single
NFPA Size D03
Actuator Type Solenoid
Valve Type High-Performance
EN Code None
Port T Code 7
Operation Solenoid Operated
Voltage & Frequency 24 VDC
Cycle Rate [Max] N/A
Electrical Options None
Seal Material Buna-N
Function Code 0
Mechanical Options None
Port Restrictor Plugs None
Rated Flow [Max] 21 gal/min
Coil Type Code U
Surge Suppressor/Damper Code None
AC/DC DC
Solenoid Energization Code None
Crossover All Ports Open
Pressure [Max] 5075 psi
Function 2-Position Spring Offset, End to Center
Spool Code 0
Coil Type DIN 43650
Overrides No Overrides
Port Restrictor Plug Code None
Solenoid Indicator Lights Code None
Pilot Valve Type N/A
Electrical Connection DIN 43650
Pressure Port Check Valve Pressure N/A
Spool Shift Timing N/A
Manual Override Option Code None
Reducer Module N/A
Center Position All Ports Open
Spool Spring Arrangement Code B
Electrical Connector Code None
Pilot/Drain None
Indicator Lights No
Design No. 60
Surge Suppressor/Damper None
Weight 19.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison