These solenoid operated directional control valves are for directing and stopping flow at any point in a hydraulic system. The 60-design series has been specially designed and developed to cover expanded demands in the industry as well as the many traditional uses of the earlier designs.
features
Efficient control of greater hydraulic powers without increasing solenoid power consumption
Multi-fluid capability without the need to change seals
Solenoid coils can be changed quickly and easily without leakage from the hydraulic system
Compact, cost-effective system design when used with Vickers SystemStak valves and subplates
Up to 21 gpm at 5,000 psi
Valve mounting face conforms to ISO 4401, size 03, and is compatible with related international standards
Solenoid Code
B
Actuator Type
Solenoid
Surge Suppressor/Damper Code
None
Pilot Valve Type
N/A
Rated Flow [Max]
21 gal/min
Spool Indicator Switch Code
None
Coil Type
DIN 43650
Design No.
60
Port Restrictor Plugs
None
Electrical Connection
DIN 43650
AC/DC
AC
NFPA Size
D03
Function
2-Position Spring Offset, End to Center
Response Type
Standard Response
Reducer Module
N/A
Manual Override Option Code
None
Spool Spring Arrangement Code
B
Cycle Rate [Max]
N/A
Solenoid Energization Code
None
Crossover
All Ports Blocked
Spool Shift Timing
N/A
Overrides
No Overrides
Electrical Options
None
Solenoid Indicator Lights Code
None
Coil Rating Code
B
EN Code
None
Voltage & Frequency
110/120 VAC – 50/60 Hz
Valve Type
High-Performance
Port T Code
6
Port Restrictor Plug Code
None
Center Position
All Ports Blocked
Function Code
2
Mechanical Options
None
Indicator Lights
No
Seal Material
Buna-N
Operation
Solenoid Operated
Pressure [Max]
5075 psi
Solenoid
Single
Pressure Port Check Valve Pressure
N/A
Coil Type Code
U
Spool Code
2
Port T Pressure Rating
3000 psi
Electrical Connector Code
None
Housing Code
None
Pilot/Drain
None
Surge Suppressor/Damper
None
Weight
1.0 LB
We're here for you
with Service Centers across the country - We have your back