Skip to content Skip to navigation menu
DG4V-3 Series High-Performance Solenoid Operated Directional Valve

859211

DG4V-3 Series High-Performance Solenoid Operated Directional Valve
Item #101924599
  • Single Solenoid Valve
  • High-Performance
  • D03
  • 2-Pos Spring Offset, End to End
  • 24 VDC
  • DIN 43650
  • Center Pos: All Ports Blocked
  • Crossover: All Ports Blocked
  • w/o Lights
  • 21.00 gpm Max Flow
+ Show More + Show Less
DG4V-3 Series High-Performance Solenoid Operated Directional Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Single Solenoid Valve
  • High-Performance
  • D03
  • 2-Pos Spring Offset, End to End
  • 24 VDC

description

  • These solenoid operated directional control valves are for directing and stopping flow at any point in a hydraulic system. The 60-design series has been specially designed and developed to cover expanded demands in the industry as well as the many traditional uses of the earlier designs.

features

  • Efficient control of greater hydraulic powers without increasing solenoid power consumption
  • Multi-fluid capability without the need to change seals
  • Solenoid coils can be changed quickly and easily without leakage from the hydraulic system
  • Compact, cost-effective system design when used with Vickers SystemStak valves and subplates
  • Up to 21 gpm at 5,000 psi
  • Valve mounting face conforms to ISO 4401, size 03, and is compatible with related international standards
Port Restrictor Plug Code None
Voltage & Frequency 24 VDC
EN Code None
Surge Suppressor/Damper None
Function 2-Position Spring Offset, End to End
Actuator Type Solenoid
Pressure [Max] 5075 psi
Coil Rating Code H
Solenoid Energization Code None
Pilot/Drain None
Electrical Options None
Solenoid Indicator Lights Code None
Valve Type High-Performance
Manual Override Option Code None
Surge Suppressor/Damper Code None
Cycle Rate [Max] N/A
Spool Shift Timing N/A
Spool Code 2
Solenoid Code H
Port Restrictor Plugs None
Overrides No Overrides
Indicator Lights No
Reducer Module N/A
Response Type Standard Response
Housing Code None
Center Position All Ports Blocked
Port T Code 7
AC/DC DC
Spool Indicator Switch Code None
Pilot Valve Type N/A
Coil Type DIN 43650
Rated Flow [Max] 21 gal/min
Operation Solenoid Operated
Design No. 60
Coil Type Code U
Function Code 2
NFPA Size D03
Electrical Connection DIN 43650
Mechanical Options None
Crossover All Ports Blocked
Port T Pressure Rating 3000 psi
Pressure Port Check Valve Pressure N/A
Electrical Connector Code None
Seal Material Buna-N
Solenoid Single
Spool Spring Arrangement Code AL
Weight 0.982 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison