- Pressure Control Valve
- Relief Valve Type
- Proportional Actuation Option
- 60 to 725 psi Pressure Adjustment Range
- Screw Adjustment Type
description
- Relief valves limit the maximum pressure in a system. These are mainly used to prevent high pressures from damaging system components and provide a path to reservoir. When these valves are used with a pressure-compensated pump, the pressure should be set approximately 10% higher than the pump compensator. Cross port relief valves are mainly used in motor circuits to prevent over pressurization. Sequence valves allow fluid to pass once the inlet pressure to the valve reaches the preset pressure. Pressure-reducing valves only allow pressure to pass up to the preset level. These valves are ideal to reduce the pressure in a particular circuit requiring a lower pressure.
includes
- Have all the internal passages necessary to serve the directional valve topping them
- Mounting surfaces and port patterns are international standards
compliances
- 0
| Manufacturer Part No. | DGMC-5-PT-AW-S-30 |
| Compatible Fluids | Petroleum Oil |
| Pressure Limited In, Dual | N/A |
| Valve Type | Relief Valve "P" to "T" |
| Port Drained Into, Dual | N/A |
| Operating Pressure [Max] | 4500 psi |
| Temperature Range [Min] | 32 °F |
| External Drain, Dual | N/A |
| Leakage | Standard |
| Actuation Option | Proportional |
| Gage Port | SAE-4 |
| Port Drained Into | Tank Port |
| Valve Mount Type | Subplate/Manifold Mounted |
| Interface | D05 |
| Body Material | Cast Iron |
| Seal Material | Buna-N |
| Adjustment | Yes |
| Temperature Range [Max] | 176 °F |
| Performance | Standard Performance |
| Pressure Limited In | Pressure Port |
| Family Name | Vickers D05 SystemStak™ Valves |
| Adjustment Type | Screw |
| Flow [Max] | 32 gal/min |
| Pressure Adjustment Range (psi) | 60 to 725 |
| Gauge Port Thread Type | SAE |
| Relief Function | Single |
| External Drain | No |
| Pressure [Max] | 4500 psi |
| Design No. | 30 |
| No. of Stages | Single Stage |
| Model No. | DGMC-5-PT-AW-S-30 |
| Fluid Cleanliness | 20/18/15 micron |
| Remote Control Port | No |
| Pressure Adjustment Range, Dual (psi) | N/A |
| Adjustment Type, Dual | N/A |
| Weight | 6.5 LB |

