- Triangular Dial Index
- Flat
- Clear Plexiglass
- 1" Wide
- 1" Long
description
- Index for overlapping dials
| Width | 1 in |
| Style | Engraved Flat Index |
| Thickness | 0.06 in |
| Length | 1 in |
| Material | Clear Plexiglass |
| Weight | 0.05 LB |
| EAN or UPC | 698210294854 |
| Width | 1 in |
| Style | Engraved Flat Index |
| Thickness | 0.06 in |
| Length | 1 in |
| Material | Clear Plexiglass |
| Weight | 0.05 LB |
| EAN or UPC | 698210294854 |