- Triangular Dial Index
- Flat
- Black Anodized Aluminum
- 1" Wide
- 1" Long
description
- Index for Butt or Edge reference
| Indicator Mark Length | 3/16 in |
| Style | Engraved Flat Index |
| Material | Black Anodized Aluminum |
| Thickness | 0.0625 in |
| Length | 1 in |
| Width | 1 in |
| Weight | 0.04 LB |
| EAN or UPC | 698210294861 |

